Shop All Hex Head Cap Screws
Dorman
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
Mfr # 875-540
Zoro # G7791315
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.50
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 875-540
- Zoro # G7791315
- UPC # 19495895404
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 3 3/8 in Wd, 3 29/32 in Ht, Plain Stainless Steel (UB2-1/2PA6)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- DORMAN Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (960-510D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L (980-225D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L (980-210D)
- DORMAN Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (981-412D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (980-220D)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931282)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 25 PK (M51000.060.0130)
- Dorman Hex Head Cap Screws