Shop All Hex Head Cap Screws
Dorman
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L
Mfr # 876-635
Zoro # G7803906
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.50
- Fastener Length 35 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 876-635
- Zoro # G7803906
- UPC # 19495906353
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 35 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length (M07000.330.0140)
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- DORMAN Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (960-510D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (980-220D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L (980-210D)
- DORMAN Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L (980-225D)
- DORMAN Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (981-412D)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.062.0250)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L (N04160.075.0900)
- Dorman Hex Head Cap Screws