Shop All Quick Connect Fittings
Dorman
Clamp Assortment, 800-306
Mfr # 800-306
Zoro # G7798017
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Metal Pinch Style
- Number of Pieces 10
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-306
- Zoro # G7798017
- UPC # 19495076209
- Country of Origin Unknown
- Category Quick Connect Fittings
Details
Color | Silver |
Type | Metal Pinch Style |
Item | Fuel Hose Clamp |
Number of Pieces | 10 |
Material | Steel |
Description
Clamp Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-50-PPV (DNC-50-50-PPV)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- BRENNAN INDUSTRIES 20MJ-24MP Straight (2404-20-24)
- DORMAN Splice For A/C Lines, 800-644 (800-644)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- Dorman Quick Connect Fittings