Shop All Automotive Body Clips
Dorman
Bumper Retainer Clip, 963-632
Mfr # 963-632
Zoro # G8234476
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Button
- Material Nylon
- Color Black
- Length 0.45 in
- Head Dia. 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 963-632
- Zoro # G8234476
- UPC # 37495881340
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 0.45 in |
Head Dia. | 0.39 in |
Fastener Hole Size | 0.188 in |
Shaft Dia. | 5 mm |
Details
Item | Bumper Retainer Clip |
Type | Push Button |
Material | Nylon |
Color | Black |
Fit Type | Specific |
Description
Bumper Retainer Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT RING HAMMER (DF903)
- LANG TOOLS 11 Blade Offset Valve Tappet Gauge Import Set (3085)
- BERKEBILE OIL 5W30 Full Synthetic 12/32 oz (B5W32)
- GATES Accessory Drive Belt Idler Pulley, 38019 (38019)
- DORMAN Body Retainers, 030-722 (030-722)
- DORMAN Push/Screw-In Ret., 030-728 (030-728)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN Splash Shield Clip, 700-076 (700-076)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DORMAN 702-010 Door Panel Trim Retainer Kit - Chevy (702-010)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- Dorman Automotive Body Clips