Shop All Brake & Wheel Tools
Dorman
Brake Spring Hold Down Pin, Hw1102
Mfr # HW1102
Zoro # G2025509
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Flanged End
- Length 1.79 in
- Color Gold
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # HW1102
- Zoro # G2025509
- UPC # 885484400122
- Country of Origin Unknown
- Category Brake & Wheel Tools
Dimensions
Length | 1.79 in |
Diameter | 0.127 in |
Details
Material | Steel |
Features | Flanged End |
Color | Gold |
Item | Brake Hold Down Pin |
Position | Rear |
Grade | Regular |
Universal Fit | No |
FMSI Number | 242; 245; 246; 282; 283; 299; 312; 363; 365; 366; 462; 472; 514; 527; 571; 573; 574; 575; 589; 593; 625; 631; 650; 651; 652; 654; 675; 728; 764; 797; 800; 906 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Universal Fit Bi-Color Pole Light (1165770)
- JANDORF Halogen Socket Bi Pin (60518)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- DORMAN Brake Bleeder Screw - Rear, 12701 (12701)
- DORMAN Brake Bleeder Screw - Front, 12702 (12702)
- KEN-TOOL Bead Breaker Foot (34670-02)
- FRED V FOWLER CO Ez-Drum Reach Electronic Brake Drum Gage (74-150-050-0)
- LANG TOOLS 4-in-1 Brake Caliper Spreader (279)
- AMMCO Spindle Boot For 3000/4000 Lathes (3085)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 60 g., PK25 (SSG060N)
- Dorman Service & Shop Tools