Shop All Brake Pads
Dorman
Brake Pedal Pad, 20785
Mfr # 20785
Zoro # G7673441
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Universal Fit No
- Vehicle Fit Chrysler 2021-08, Chrysler 2006-96
- Housing Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 20785
- Zoro # G7673441
- UPC # 37495207850
- Country of Origin China
- Category Brake Pads
Details
Item | Brake Pedal Pad |
Material | Rubber |
Universal Fit | No |
Vehicle Fit | Chrysler 2021-08, Chrysler 2006-96 |
Housing Color | Black |
Color | Black |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 16 Gauge, Orange, 100ft.Spool (87-8012)
- ATTWOOD MARINE Attwood Adjustable Heavy-Duty Transom Saver - 24"-36" (SP-4000-ADJ-RB)
- ROADPRO Standard Series Mirror Mount, 3ft. (RP-83B)
- AUTO VENTSHADE 14-17 TRANSIT AEROSKIN ACRYLIC HOODPROTECTOR (322098)
- DORMAN Brake Pedal Pad, 20744 (20744)
- DORMAN Brake Pedal Pad, 20787 (20787)
- DORMAN Brake Pedal Stop Pad, 74015 (74015)
- DORMAN 20716 Brake Pedal Pad (20716)
- DORMAN Brake Pedal Pad, 20753 (20753)
- DORMAN Brake Pedal Pad, 20780 (20780)
- BOSCH Blue Disc Brak Disc Brake Pads, Be749H (BE749H)
- Dorman Automotive Brakes