Shop All Brake Pads
Dorman
Brake Pedal Pad, 20771
Mfr # 20771
Zoro # G5437754
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Vehicle Fit Buick 1993-75, Cadillac 2000-99, Chevrolet 2002-74, GMC 2002-74, Oldsmobile 1993-76, Pontiac 1991-76
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 20771
- Zoro # G5437754
- UPC # 37495207713
- Country of Origin Taiwan, Province of China
- Category Brake Pads
Details
Item | Brake Pedal Pad |
Material | Rubber |
Color | Black |
Vehicle Fit | Buick 1993-75, Cadillac 2000-99, Chevrolet 2002-74, GMC 2002-74, Oldsmobile 1993-76, Pontiac 1991-76 |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Bilge Pump, Automatic Operation, 12V, 3.4A (20SA)
- GARMIN Panoptix PS30 Down Transducer (010-01284-00)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-103 (P2B-VSC-103)
- BENDIX Control Knob - Brake Valves, 298818N (298818N)
- DORMAN Brake Shoes Hold Down Kit, Hw24050 (HW24050)
- DORMAN Brake Pedal Pad, 20785 (20785)
- DORMAN Brake Pedal Pad, 20753 (20753)
- DORMAN Brake Pedal Pad, 20780 (20780)
- DORMAN Brake Pedal Stop Pad, 74015 (74015)
- DORMAN Brake Pedal Pad, 20787 (20787)
- BOSCH DISC BRAKE PADS W/HRDWR (BE1522H)
- Dorman Automotive Brakes