Shop All Brake Pads
Dorman
Brake Pedal Pad, 20705
Mfr # 20705
Zoro # G5434954
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Vehicle Fit Ford Mustang 2004-94, Lincoln LS 2002-00
- Universal Fit No
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 20705
- Zoro # G5434954
- UPC # 37495207058
- Country of Origin China
- Category Brake Pads
Details
Item | Brake Pedal Pad |
Material | Rubber |
Color | Black |
Vehicle Fit | Ford Mustang 2004-94, Lincoln LS 2002-00 |
Universal Fit | No |
Housing Color | Black |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRBAGIT AirBagIt AIRTANK-01-BIL 0.50 Gallon 2.25 In. Ports Custom Billet Air Tank 8 In. X 5 in. (AIRTANK-01-BIL)
- STIEBEL ELTRON Water Heater, Heat Pump, 80 gal. (233059)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- GROTE LIGHTING RED ROUND LED MARKER LAMP (49342)
- DORMAN Brake Pedal Pad, 20787 (20787)
- DORMAN Brake Pedal Pad, 20785 (20785)
- DORMAN Brake Pedal Pad, 20780 (20780)
- DORMAN Brake Pedal Pad, 20771 (20771)
- DORMAN Brake Pedal Pad, 20722 (20722)
- DORMAN Brake Pedal Stop Pad, 74015 (74015)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd792A (ZD792A)
- Dorman Brake Pads