Shop All Master Cylinders
Dorman
Brake Master Cylinder, M99084
Mfr # M99084
Zoro # G000556160
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Includes Reservoir
- Bore Dia. 7/8 in
- Number of Ports 2
- Vehicle Fit Ford 1982-78, Mercury 1982-78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # M99084
- Zoro # G000556160
- UPC # 82702567982
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 7/8 in |
Secondary Outlet Size | 7/16"-24 |
Rearward Outlet Size | 1/2"-20 |
Details
Material | Cast Iron |
Includes | Reservoir |
Number of Ports | 2 |
Vehicle Fit | Ford 1982-78, Mercury 1982-78 |
Item | Brake Master Cylinder |
Description
Brake Master Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Large Master Chuck Key (12060)
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- RIG RITE Rig Rite 610 Rigging Grommet - 1" (610)
- AP EXHAUST Tip-Chrome Merit Exhaust, 9822 (9822)
- DORMAN Brake Master Cylinder, M93065 (M93065)
- DORMAN Drum Brake Wheel Cylinder - Rear, W34876 (W34876)
- DORMAN Drum Brake Wheel Cylinder - Rear, W610022 (W610022)
- DORMAN Brake Master Cylinder, M6086 (M6086)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- DORMAN Drum Brake Wheel Cylinder - Rear, W37663 (W37663)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- Dorman Master Cylinders