Shop All Master Cylinders
Dorman
Brake Master Cylinder, M36367
Mfr # M36367
Zoro # G5421922
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reservoir
- Material Cast Iron
- Vehicle Fit Chevrolet Corvette 1976-67
- Number of Ports 2
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # M36367
- Zoro # G5421922
- UPC # 8270239395
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1 in |
Secondary Outlet Size | 1/2"-20 |
Details
Includes | Reservoir |
Material | Cast Iron |
Vehicle Fit | Chevrolet Corvette 1976-67 |
Number of Ports | 2 |
Item | Brake Master Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black 3/0 ga., 50 ft. (82-5715)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- DORMAN Brake Master Cylinder Cap Gasket, 42098 (42098)
- DORMAN Brake Master Cylinder, M630440 (M630440)
- DORMAN Brake Master Cylinder Cap Gasket, 42071 (42071)
- DORMAN Drum Brake Wheel Cylinder - Rear, W370061 (W370061)
- DORMAN Brake Master Cylinder, M97934 (M97934)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W17507 (W17507)
- EXEDY Master Cylinder, Mc553 (MC553)
- Dorman Master Cylinders