Shop All Master Cylinders
Dorman
Brake Master Cylinder, M36242
Mfr # M36242
Zoro # G700555937
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reservoir
- Material Cast Iron
- Bore Dia. 7/8 in
- Vehicle Fit Chevrolet 1966-62, Oldsmobile 1966-64, Pontiac 1966
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # M36242
- Zoro # G700555937
- UPC # 8270239385
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 7/8 in |
Rearward Outlet Size | 7/16"-24 |
Details
Includes | Reservoir |
Material | Cast Iron |
Vehicle Fit | Chevrolet 1966-62, Oldsmobile 1966-64, Pontiac 1966 |
Number of Ports | 1 |
Item | Brake Master Cylinder |
Description
Brake Master Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs De3175 (DE3175)
- TERAFLEX 2019 JEEP GLADIATOR JT: 1.5" PERFORMANCE SPACER LEVELING KIT û NO SHOC (1155300)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- DONALDSON STACK CAP (P270543)
- DORMAN Brake Master Cylinder, M99084 (M99084)
- DORMAN Brake Master Cylinder Cap Gasket, 42070 (42070)
- DORMAN Brake Master Cylinder Repair Kit, Tm33160 (TM33160)
- DORMAN Brake Master Cylinder, M71277 (M71277)
- DORMAN Brake Master Cylinder Cap Gasket, 42106 (42106)
- DORMAN Brake Master Cylinder Cap Gasket, 42079 (42079)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- Dorman Master Cylinders