Shop All Brake Lines
Dorman
Brake Hydraulic Hose to Caliper Bolt Washer - Front, 66272
Mfr # 66272
Zoro # G5460139
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Thickness 0.063 in
- Color Natural
- Vehicle Fit Ford 2009-80, Lincoln 2009-98, Mercury 2009-97
- Outside Dia. 0.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 66272
- Zoro # G5460139
- UPC # 37495662727
- Country of Origin China
- Category Brake Lines
Dimensions
Outside Dia. | 0.629 in |
Inside Dia. | 0.388 in |
Details
Item | Brake Hose Washer |
Material | Copper |
Thickness | 0.063 in |
Color | Natural |
Vehicle Fit | Ford 2009-80, Lincoln 2009-98, Mercury 2009-97 |
Position | Front |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Port. Power Source, Crank 800/600A, 12/24V (3LE86)
- GO RHINO 73-15 GM FULL SIZE PICKUP KICKERS-BED BARS-CHROME (9560C)
- MIGHTY MAX BATTERY CAR BATTERY FILLER JUG TYPE (MAX3464133)
- BANDO Rib Ace, 417J6 (417J6)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- Dorman Automotive Brakes