Shop All Brake Lines
Dorman
Brake Hydraulic Hose to Caliper Bolt - Front, 13940
Mfr # 13940
Zoro # G5450993
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Length 22.8 mm
- Material Steel
- Thread Size M10-1.5
- Color Gold
- Vehicle Fit General Motors 2018-79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 13940
- Zoro # G5450993
- UPC # 37495139403
- Country of Origin Taiwan, Province of China
- Category Brake Lines
Dimensions
Length | 22.8 mm |
Thread Size | M10-1.5 |
Details
Item | Brake Hose Banjo Bolt |
Material | Steel |
Color | Gold |
Vehicle Fit | General Motors 2018-79 |
Drive Type | Hex |
Position | Front; Rear |
Grade | Regular |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 1,820 lb, ST Trailer (ASB1146)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AUTOTEX Wiper Blade, Beam, 20 In Size (CLX-20)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- SKYJACKER Braided Stainless Steel Hose, Use With 4" To 6" Lift, Single (RBL90)
- Dorman Brake Lines