Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Rear Right Inner, H38646
Mfr # H38646
Zoro # G6483091
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 9-1/4 in
- Standards DOT Approved
- Hose Cover Material Rubber
- Hose Tube Material EPDM Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H38646
- Zoro # G6483091
- UPC # 82702372548
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 9-1/4 in |
Details
Standards | DOT Approved |
Hose Cover Material | Rubber |
Hose Tube Material | EPDM Rubber |
Color | Black |
Item | Brake Hydraulic Hose |
Application | Chrysler 1995-88, Dodge 1995-88, Plymouth 1995-90 |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- CAMOZZI Female Banjo, 1/4" NPT (2023 04-04)
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (AX54)
- GATES 3327 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B128)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (487TC-12-BX)
- PARKER Hydraulic Hose, 3/4 In, 50 Ft (302-12-BX)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- Dorman Hydraulic Hoses & Fittings