Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Rear Center, H381360
Mfr # H381360
Zoro # G6293023
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 23 in
- Standards DOT Approved
- Hose Cover Material Rubber
- Hose Tube Material EPDM Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # H381360
- Zoro # G6293023
- UPC # 82702368169
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 23 in |
Details
Standards | DOT Approved |
Hose Cover Material | Rubber |
Hose Tube Material | EPDM Rubber |
Color | Black |
Item | Brake Hydraulic Hose |
Application | Dodge Durango 2003-00 |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (487TC-12-BX)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- Dorman Hydraulic Hoses & Fittings