Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H622749
Mfr # H622749
Zoro # G000545195
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.81 in
- Material EPDM Rubber
- Standards DOT Approved
- Thread Size 7/16"-24 (End 2)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H622749
- Zoro # G000545195
- UPC # 889245379375
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 11.81 in |
Thread Size | 7/16"-24 (End 2) |
Axis 1 Length | 9.33 in |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Standards | DOT Approved |
Color | Black |
Includes | Gasket |
Features | Flexible |
Vehicle Fit | Ford F650 2003-00, Ford F750 2003-00 |
Fitting Type | Banjo; Female |
Flare Type | Inverted (End 2) |
Position | Rear Left Outer |
Fitting Material | Treated Steel |
Description
Brake Hydraulic Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- MTD Rim Asm-6.0 X 4.5 (634-05066-4009)
- NTK Headlight Low Beam Light Connector, 6S1047 (6S1047)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 12, PA-312 (PA-312)
- Dorman Automotive Brakes