Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H622467
Mfr # H622467
Zoro # G9394617
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.88 in
- Material EPDM Rubber
- Thread Size 0.433 in; 3/4"-16 (External), 7/16"-24 (Internal)
- Standards DOT Approved
- Includes Bracket; Gasket; Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H622467
- Zoro # G9394617
- UPC # 885484451841
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 39.88 in |
Thread Size | 0.433 in; 3/4"-16 (External), 7/16"-24 (Internal) |
Axis 1 Length | 33.26 in |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Standards | DOT Approved |
Includes | Bracket; Gasket; Jacket |
Color | Black |
Features | Flexible |
Fitting Type | Banjo; Male |
Vehicle Fit | Ford F650 2003-00, Ford F750 2003-00 |
Sleeve Material | Rubber |
Position | Front Left |
Bracket Material | Stamped Steel |
Flare Type | Inverted (End 2) |
Fitting Material | Treated Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flexible Back Probes Set, 4 Piece (LIS65150)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- WESTWARD Crane, Mobile (3ZC71)
- CURT Custom Wiring Harness, 56329 (56329)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 72, CN-672 (CN-672)
- Dorman Brake Lines