Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H622140
Mfr # H622140
Zoro # G600545052
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.86 in
- Material EPDM Rubber
- Standards DOT Approved
- Thread Size 10 mm; M10-1.0
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # H622140
- Zoro # G600545052
- UPC # 885484250543
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 20.86 in |
Thread Size | 10 mm; M10-1.0 |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Standards | DOT Approved |
Color | Black |
Includes | Gasket |
Features | Flexible |
Vehicle Fit | UD 1200 2004-99, UD 1400 2004-94 |
Fitting Type | Banjo; Female |
Fitting Material | Treated Steel |
Sleeve Material | Rubber |
Position | Front Left; Front Right |
Description
Brake Hydraulic Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER AXLE Nut Cone Wheel 5/8-18 Gr 8 Zinc Plated, 1.06 Across Flats (006-109-00)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- WIX FILTERS Fuel Filter #Wix 33398 (33398)
- NGK Direct Ignition Coil Boot, 58906 (58906)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Brake Hydraulic Hose, H38620 (H38620)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- ALLSTAR 36 in. -3 AN No. 3 Straight Braided Brake Line (ALL46300-36)
- Dorman Automotive Brakes