Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H622113
Mfr # H622113
Zoro # G9410026
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33.07 in
- Material EPDM Rubber
- Thread Size 7/16"-24; 5/8"-18 (External), 7/16"-24 (Internal)
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H622113
- Zoro # G9410026
- UPC # 885484250277
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 33.07 in |
Thread Size | 7/16"-24; 5/8"-18 (External), 7/16"-24 (Internal) |
Axis 1 Length | 32.67 in |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Standards | DOT Approved |
Color | Black |
Includes | Bracket; Jacket |
Features | Flexible |
Fitting Type | Male; Male |
Vehicle Fit | Ford 2008-04, IC 2009-00, IC Corporation 2009-02, International 2009-99 |
Sleeve Material | Plastic |
Position | Front Left; Front Right |
Fitting Material | Treated Steel |
Bracket Material | Stamped Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- WIX FILTERS Air Filter - Outer, 42208 (42208)
- PERKO Perko 0615DP2STS LED Stealth II Series Horizontal Mount Bi-Color Light - Stainless Steel Finish (0615DP2STS)
- HELLA BULB 9006/HB4 12V 55 (9006)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- Dorman Brake Lines