Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H621025
Mfr # H621025
Zoro # G9390441
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-3/4 in
- Material EPDM Rubber
- Thread Size 0.38 in; M10-1.0
- Standards DOT Approved
- Features Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # H621025
- Zoro # G9390441
- UPC # 8270264152
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 17-3/4 in |
Thread Size | 0.38 in; M10-1.0 |
Axis 1 Length | 17.38 in |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Standards | DOT Approved |
Features | Flexible |
Color | Black |
Includes | Bracket; Gasket; Jacket |
Fitting Type | Banjo; Female |
Vehicle Fit | Ford Expedition 2010-07, Lincoln Navigator 2010-07 |
Bracket Material | Stamped Steel |
Sleeve Material | Rubber |
Position | Front Right |
Fitting Material | Treated Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Large Hand Rail Kit, 36 In L, 1-1/4 O.D. (GRSSB36K)
- SUPERCOOL A/C Leak Stop Seals, Aerosal Can, 4oz. (STOPA)
- TRICO 26 In Exact Fit Blade Wiper Blade, 26-1Hb (26-1HB)
- AFTERMARKET Hose, Turbo Oil Inlet (A-RE501260-AI)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 60, PA-460 (PA-460)
- Dorman Brake Lines