Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H620818
Mfr # H620818
Zoro # G800544039
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.63 in
- Material EPDM Rubber
- Standards DOT Approved
- Color Black
- Thread Size 10 mm; M10-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H620818
- Zoro # G800544039
- UPC # 30082702651927
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 12.63 in |
Thread Size | 10 mm; M10-1.0 |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Standards | DOT Approved |
Color | Black |
Features | Flexible |
Vehicle Fit | Hummer H3 2010-06 |
Fitting Type | Female; Female |
Position | Rear Right Inner |
Fitting Material | Treated Steel |
Sleeve Material | Rubber |
Description
Brake Hydraulic Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 97-03 Ford F150 Corner Lights Black (2LC-F15097JM-RS)
- REESE Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER (74059)
- OTC Hydraulic Flow Meter, 9-29/64" L (4278)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- MOTORCRAFT Brake Lining Kit, Brf1899 (BRF1899)
- Dorman Brake Lines