Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H38624
Mfr # H38624
Zoro # G5578789
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.38 in
- Material EPDM Rubber
- Thread Size 3/8"-24; 5/8"-18 (External), 7/16"-24 (Internal)
- Vehicle Fit Cadillac 2000-99, Chevrolet 2002-88, GMC 2002-88
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H38624
- Zoro # G5578789
- UPC # 82702372326
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 17.38 in |
Thread Size | 3/8"-24; 5/8"-18 (External), 7/16"-24 (Internal) |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Vehicle Fit | Cadillac 2000-99, Chevrolet 2002-88, GMC 2002-88 |
Color | Black |
Fitting Type | Junction; Male |
Features | Flexible |
Position | Rear Center; Rear Brake Pipe To Crossover Pipe |
Fitting Material | Treated Steel |
Standards | DOT Approved |
Sleeve Material | Rubber |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Engine Coolant Thermostat, 33038S (33038S)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Red (47122)
- GSP CV Joint Half Shaft - Front Right, NCV69502 (NCV69502)
- DORMAN Stainless Steel Brake Line Kit, 919-164 (919-164)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- ILC Replacement for Dorman 919-129 Brake Line KIT (919-129 BRAKE LINE KIT DORMAN)
- Dorman Automotive Brakes