Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H380923
Mfr # H380923
Zoro # G5531469
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.63 in
- Material EPDM Rubber
- Thread Size 10 mm; M10-1.0
- Includes Gasket
- Fitting Type Banjo; Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # H380923
- Zoro # G5531469
- UPC # 82702365991
- Country of Origin Israel
- Category Brake Lines
Dimensions
Length | 20.63 in |
Thread Size | 10 mm; M10-1.0 |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Includes | Gasket |
Fitting Type | Banjo; Female |
Color | Black |
Vehicle Fit | Lexus 2003-97, Toyota 2004-97 |
Features | Flexible |
Position | Front Left |
Bracket Material | Stamped Steel |
Fitting Material | Treated Steel |
Standards | DOT Approved |
Sleeve Material | Rubber |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33046 (33046)
- BUYERS PRODUCTS 18x24x48 Inch Black Steel Underbody Truck Box (1708310)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- S.M. ARNOLD CHAMOIS LEATHER 2.50 SQ FT (AR85-125)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- ILC Replacement For GMC SIERRA 3500 96 BED EXT CAB PICKUP SINGLE REAR WHEEL SRW YEAR 2003 (WX-EWR0-7)
- Dorman Automotive Brakes