Shop All Brake Lines
Dorman
Brake Hydraulic Hose, H36847
Mfr # H36847
Zoro # G5521815
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.88 in
- Material EPDM Rubber
- Thread Size 10 mm; 3/8"-24
- Features Flexible
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H36847
- Zoro # G5521815
- UPC # 82702360408
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 11.88 in |
Thread Size | 10 mm; 3/8"-24 |
Axis 1 Length | 11.38 in |
Details
Item | Brake Hose |
Material | EPDM Rubber |
Features | Flexible |
Color | Black |
Includes | Gasket; Jacket |
Fitting Type | Banjo; Female |
Vehicle Fit | Buick 1987-79, Chevrolet 1988-79, GMC 1987-79, Oldsmobile 1988-79, Pontiac 1987-79 |
Sleeve Material | PVC |
Fitting Material | Treated Steel |
Position | Front Left; Front Right |
Standards | DOT Approved |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Universal Hydraulic Fluid, 1x1/5 gal P (10037)
- MOBIL Engine Oil, 35 lb, Synthetic (122040)
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- CAMCO WATER TANK FILLER WITH SHUTOFF VALVE, LLC (40003)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 3/8 x 25 (PAC-625K)
- Dorman Automotive Brakes