Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Front Right, H38831
Mfr # H38831
Zoro # G6474332
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 27.88 in
- Standards DOT Approved
- Hose Cover Material Rubber
- Hose Tube Material EPDM Rubber
- Application Acura CL 1999-97, Honda Accord 1997-90, Honda Odyssey 1998-95, Isuzu Oasis 1999-96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H38831
- Zoro # G6474332
- UPC # 82702373712
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 27.88 in |
Details
Standards | DOT Approved |
Hose Cover Material | Rubber |
Hose Tube Material | EPDM Rubber |
Application | Acura CL 1999-97, Honda Accord 1997-90, Honda Odyssey 1998-95, Isuzu Oasis 1999-96 |
Item | Brake Hydraulic Hose |
Color | Black |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 123.6 in. OC (BB119)
- EAGLE BELTING Round Belt, Solid, 3/4 In, Polyurethane (1032024)
- CRC Food Grade Machine Oil, H1 Food Grade, 32 to 300 Degrees F, 16 Oz. Aerosol Can, Clear (03081)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (302-8-BX)
- Dorman Hydraulic Bulk Hoses