Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Front Right, H381345
Mfr # H381345
Zoro # G6283783
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 11.88 in
- Standards DOT Approved
- Hose Cover Material Plastic
- Hose Tube Material EPDM Rubber
- Application Chevrolet S10 2002-00, GMC Sonoma 2002-00, Isuzu Hombre 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # H381345
- Zoro # G6283783
- UPC # 82702368107
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 11.88 in |
Details
Standards | DOT Approved |
Hose Cover Material | Plastic |
Hose Tube Material | EPDM Rubber |
Item | Brake Hydraulic Hose |
Application | Chevrolet S10 2002-00, GMC Sonoma 2002-00, Isuzu Hombre 2000 |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 31.4 in L Outside (BX28)
- HYDROTHERM Inducer Motor Assembly (58-1858)
- PNEUMADYNE Manifold, Metal, NPT, 2-3/4 In. L (M30-375-2)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- EATON AEROQUIP Hydraulic Hose, 1/4,250 (GH781-4R250)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 2900 psi (H19008-250R)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLK-RL)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- Dorman Hydraulic Bulk Hoses