Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Front Left, H38371
Mfr # H38371
Zoro # G6285369
product price: $20.39
/ea
$20.39
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
- Brand Dorman
- MFR # H38371
- Zoro # G6285369
- UPC # 82702370278
- Country of Origin China
- Category Hydraulic Bulk Hoses
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth (41B20F-5/8)
- PARKER Hydraulic Hose, 1/2" ID, 425 ft. L (387TC-8-RL)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 3400 psi (H19006-50)
- SUNSONG Brake Hydraulic Hose - Rear Left, 2201062 (2201062)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLK-RL)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH663-8X50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 12 (H28012)
- Dorman Hydraulic Hoses & Fittings