Shop All Brake Parts
Dorman
Brake Hose Lock - Front, HW1457
Mfr # HW1457
Zoro # G8695721
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Inside Dia. 0.01 in
- Position Front; Rear
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # HW1457
- Zoro # G8695721
- UPC # 82702381793
- Country of Origin China
- Category Brake Parts
Dimensions
Inside Dia. | 0.01 in |
Details
Item | Brake Hose Lock |
Material | Carbon Steel |
Position | Front; Rear |
Color | Silver |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS FILTERS OEM SpinOn Style Enhanced Cellulose Media With Anti Drain Back Valve With 811 PSI Bypas (57356MP)
- BALDWIN FILTERS Air Filter, 5-7/8 top x 4-9/32 in. (PA1852)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 30 A (CB30PB)
- STAMPEDE 19-C SIERRA 1500 HOOD SHIELD VIGILANTE PREMIUM SMOKE (3022-2)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- DORMAN Parking Brake Strut - Rear Left, 21147 (21147)
- DORMAN Disc Brake Caliper Bolt Or Pin, Hw14193 (HW14193)
- DORMAN Disc Brake Caliper Support Spring, Hw5307 (HW5307)
- DORMAN OE Replacement 3012 Length Single Hose (H620626)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- Dorman Brake Parts