Shop All Brake Parts
Dorman
Brake Dust Shield - Rear, 924-493
Mfr # 924-493
Zoro # G7651942
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistant
- Vehicle Fit Chevrolet 2020-06, GMC 2020-06, Hummer 2009-03
- Material Steel
- Number of Mounting Holes 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-493
- Zoro # G7651942
- UPC # 885484431546
- Country of Origin China
- Category Brake Parts
Details
Item | Brake Dust Shield |
Features | Rust Resistant |
Vehicle Fit | Chevrolet 2020-06, GMC 2020-06, Hummer 2009-03 |
Material | Steel |
Number of Mounting Holes | 4 |
Color | Black |
Position | Rear |
Brake Type | Disc |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Toyota Brake Bleeder Adapter (TOY18B)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 460 - 400 Lb Drum (14492LB)
- SEACHOICE Anchor-Navy-15# Painted (41370)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 20 A (CB221-20)
- DORMAN Brake Proportioning Valve, 905-953 (905-953)
- DORMAN Parking Brake Strut - Rear Left, 21147 (21147)
- DORMAN Splash Shield Retainer Clips (961-037)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- Dorman Brake Parts