Shop All Brake Parts
Dorman
Brake Backing Plate - Front, 924-236
Mfr # 924-236
Zoro # G8696455
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Cadillac 2006-02, Cadillac 2000-99, Chevrolet 2007-99, GMC 2007-99
- Material Steel
- Features Rust Resistant
- Color Black
- Brake Type Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-236
- Zoro # G8696455
- UPC # 19495489634
- Country of Origin China
- Category Brake Parts
Details
Item | Brake Dust Shield |
Vehicle Fit | Cadillac 2006-02, Cadillac 2000-99, Chevrolet 2007-99, GMC 2007-99 |
Material | Steel |
Features | Rust Resistant |
Color | Black |
Brake Type | Disc |
Position | Front |
Description
Dorman's Brake Dust Shield powerfully confronts the elements. It features a rust-resistant coating that counters harsh winter weather conditions and humidity. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 932073 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter (MF0057997)
- PLOMBCO 125 oz AW style Plasteel clipon weight (PLO10537)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- DORMAN OE Replacement 3012 Length Single Hose (H620626)
- DORMAN Brake Shoes Hold Down Kit (HW4019)
- DORMAN Shift Interlock Solenoid, 924-981 (924-981)
- DORMAN Parking Brake Strut - Rear Left, 21147 (21147)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-63033)
- Dorman Automotive Brakes