Shop All Automotive Body Clips
Dorman
Body Retainers, 030-722
Mfr # 030-722
Zoro # G8274552
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retainers
- Number of Pieces 164
- Case Type Tray
- Number of Sizes 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 030-722
- Zoro # G8274552
- UPC # 19495073543
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Number of Sizes | 14 |
Details
Item | Body Hardware Assortment |
Type | Retainers |
Number of Pieces | 164 |
Case Type | Tray |
Description
Body Retainers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb H7 12V 55W Px26, H7 (H7)
- GROCO 1-1/2" Strainer 304 SS Basket (ARG-1500-S BSPP)
- SUNEX Air/Hydraulic Floor Jack, 10 tons (6614)
- CTA MANUFACTURING Socket Oxygen Sensor, 17mm (2067)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN 799-105 Rivet-Push In-Hole Diameter .500 In-Head Diameter 1 In-Length .900 In (799-105)
- DORMAN 963-030 Panel Trim Retainer - GM/Chrysler (963-030)
- DORMAN Push-In Nylon Ret., 030-709 (030-709)
- DORMAN 963-007 Splash Shield Retainer - GM/Ford/Chrysler (963-007)
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- DORMAN 702-010 Door Panel Trim Retainer Kit - Chevy (702-010)
- Dorman Automotive Body Clips