Shop All Device Holders & Mounts
Dorman
Body Mount Kit, 924-052
Mfr # 924-052
Zoro # G8236874
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 3-3/4 in
- Height 1-3/4 in
- Includes Upper and Lower Isolator; Bolt
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-052
- Zoro # G8236874
- UPC # 19495450788
- Country of Origin Unknown
- Category Device Holders & Mounts
Dimensions
Length | 3-3/4 in |
Height | 1-3/4 in |
Diameter | 3.3 in |
Bolt Length | 5 in |
Details
Material | Rubber |
Includes | Upper and Lower Isolator; Bolt |
Color | Yellow |
Vehicle Fit | Ford Explorer 2005-02, Mercury Mountaineer 2005-02 |
Bolt Grade | Standard |
Item | Body Position Mount Kit |
Description
Body Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Propane Enrichment Kit (7148)
- DONALDSON Fuel Filter, Spin-On Secondary, P550225 (P550225)
- BANDO Auto Serpentine Belt, 3Pk950 (3PK950)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- DORMAN Keyless Remote Case, 13676 (13676)
- DORMAN Body Mount, 924-270 (924-270)
- DORMAN Body Mount, 924-332 (924-332)
- ENERGY SUSPENSION 07-10 CHEVROLET K2500/3500HD BLACK BODY MOUNT SET (3.4162G)
- MOBOTRON Mobotron HM-200V Car Universal Tablet Headrest Mount (HM-200V)
- EXTREME MAX Extreme Max 3005.4113.4 Aluminum Slider Base Crestliner SureMount Gunnel System (2161445)-Pack of 4 (3005.4113.4)
- DAYSTAR 97-05 WRANGLER TJ CAB/BODY MOUNT BUSHING KIT (KJ04008BK)
- Dorman Automotive Interior Accessories