Shop All Automotive Heating & Air Conditioning Parts
Dorman
Bmr, 973-032
Mfr # 973-032
Zoro # G7812096
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions
- Terminal Type Blade
- Vehicle Fit Buick 1990-77, Cadillac 1984-82, Chevrolet 1994-77, GMC 1994-78, Oldsmobile 1994-77, Pontiac 1993-76
- Positions Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 973-032
- Zoro # G7812096
- UPC # 19495344186
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Includes | Instructions |
Terminal Type | Blade |
Vehicle Fit | Buick 1990-77, Cadillac 1984-82, Chevrolet 1994-77, GMC 1994-78, Oldsmobile 1994-77, Pontiac 1993-76 |
Positions | Front |
Item | Blower Motor Resistor |
Description
Bmr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 2-CHAMBER SMALL MUFFLER (425403-FM)
- WARN INDUSTRIES Plow Mount Center 13+Rancher/Foreman 15 Rub (93901)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- DORMAN 76904 Control Knob Assortment (76904)
- DORMAN 973-500 Blower Motor Resistor Kit With Harness (973-500)
- DORMAN 973-574 Blower Motor Resistor Kit With Harness (973-574)
- DORMAN 973-407 Blower Motor Resistor Kit with Harness (973-407)
- DORMAN Thermst Housing Assembly, 902-2080 (902-2080)
- DORMAN HVAC Blend Door Repair Kit, 902-324 (902-324)
- FJC R-134A/R-1234Yf Dual Manifold Gauge Set In Case (6855)
- Dorman Automotive Heating & Air Conditioning