Shop All Automotive Belt Tensioners & Pulleys
Dorman
Belt Tensioner Assembly, 419-301
Mfr # 419-301
Zoro # G6468839
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Material - Belt Tensioners and Tension Pulleys Polyamide
- Max Belt Width - Belt Tensioners and Tension Pulleys 24 mm
- Belt Type Serpentine
- Width 29.5 mm
- Vehicle Fit Dodge 2003-92, Jeep 1998-93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-301
- Zoro # G6468839
- UPC # 19495125563
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 24 mm |
Width | 29.5 mm |
Outside Dia. | 79 mm |
Pulley Bearing Dia. | 40 mm |
Inside Dia. | 17 mm |
Details
Item | Accessory Drive Belt Tensioner Assembly |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyamide |
Belt Type | Serpentine |
Vehicle Fit | Dodge 2003-92, Jeep 1998-93 |
Tensioner Rotation | Clockwise |
Number of Pulley Bearings | 1 |
Number of Grooves | 7 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 5/16 (M14x1.5 Surface Seal), 1/card (FLR-009C)
- AGS Poly-Armour Brake/Fuel/Transmission Line Coil 3/8 x 25 (PAC-625)
- ICON VEHICLE DYNAMICS TACOMA LEAF PACK W/ADD IN LEAF (158505)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 3 Pk (109-3)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- GATES Accessory Drive Belt Tensioner Assembly, 38599 (38599)
- GATES Accessory Drive Belt Idler Pulley, 38053 (38053)
- Dorman Automotive Belt Tensioners & Pulleys