Shop All Automotive Belt Tensioners & Pulleys
Dorman
Belt Tensioner Assembly, 419-209
Mfr # 419-209
Zoro # G6455870
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 20 mm
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
- Belt Type Serpentine
- Width 31 mm
- Vehicle Fit Ford Ranger 2011-92, Mazda B2300 2010-01, Mazda B2300 1997-95, Mazda B2500 2001-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-209
- Zoro # G6455870
- UPC # 19495125945
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 20 mm |
Width | 31 mm |
Inside Dia. | 17 mm |
Outside Dia. | 76 mm |
Pulley Bearing Dia. | 40 mm |
Details
Item | Accessory Drive Belt Tensioner Assembly |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Belt Type | Serpentine |
Vehicle Fit | Ford Ranger 2011-92, Mazda B2300 2010-01, Mazda B2300 1997-95, Mazda B2500 2001-98 |
Tensioner Rotation | Counter Clockwise |
Number of Pulley Bearings | 1 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 5PK2120 (5PK2120)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (689-RB)
- SMART SOLUTIONS Smart Solutions 00015 Ultra Guard Tow Guard - Truck, 16" L x 72" W (00015)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- NITE IZE Webbing Tensioner, 1 inch (CJD-11-R3)
- GATES DriveAlign Premium OE Pulley, 36173 (36173)
- Dorman Automotive Belt Tensioners & Pulleys