Shop All Automotive Belt Tensioners & Pulleys
Dorman
Belt Tensioner Assembly, 419-104
Mfr # 419-104
Zoro # G6436444
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 20 mm
- Belt Type Serpentine
- Pulley Material - Belt Tensioners and Tension Pulleys Polyamide
- Includes Washer
- Width 28.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-104
- Zoro # G6436444
- UPC # 19495125402
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 20 mm |
Width | 28.5 mm |
Inside Dia. | 17 mm |
Outside Dia. | 82.5 mm |
Pulley Bearing Dia. | 40 mm |
Details
Item | Accessory Drive Belt Tensioner Assembly |
Belt Type | Serpentine |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyamide |
Includes | Washer |
Vehicle Fit | Buick 2007-02, Chevrolet 2009-97, Oldsmobile 2004-97, Pontiac 2009-99, Saturn 2006-05 |
Tensioner Rotation | Counter Clockwise |
Number of Pulley Bearings | 1 |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4996)
- JJ KELLER Simplified Vehicle Inspection Report (1837)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.75 Oz, PK25 (P175ZU)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- Dorman Automotive Belt Tensioners & Pulleys