Shop All Automotive Belt Tensioners & Pulleys
Dorman
Belt Tensioner Assembly, 419-008
Mfr # 419-008
Zoro # G6393421
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Pulley Material - Belt Tensioners and Tension Pulleys Steel; Plastic
- Max Belt Width - Belt Tensioners and Tension Pulleys 24 mm
- Width 26 mm
- Vehicle Fit Chrysler 2009-07, Dodge 2010-00, Jeep 2010-99, Ram 2013-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-008
- Zoro # G6393421
- UPC # 37495116428
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 24 mm |
Width | 26 mm |
Pulley Bearing Dia. | 80 mm |
Inside Dia. | 34 mm |
Outside Dia. | 77 mm |
Details
Item | Accessory Drive Belt Tensioner Assembly |
Belt Type | V-Belt |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel; Plastic |
Vehicle Fit | Chrysler 2009-07, Dodge 2010-00, Jeep 2010-99, Ram 2013-11 |
Number of Pulley Bearings | 2 |
Tensioner Rotation | Counter Clockwise |
Number of Pulleys | 2 |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- HELLA MARINE Euroled 75 3" Round 24V White Screw Mount Polished (958110121)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- DISCO Blk Alum Wheel Mldg Rivets 3/16" Dia, Flanged Head, 3/16 in Dia., Aluminum Body (1609PK100)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- A & I PRODUCTS Tensioner, Belt 8" x4" x3" (A-RE52490)
- SKF Engine Timing Belt Tensioner Pulley, Tbt71010 (TBT71010)
- Dorman Automotive Belt Tensioners & Pulleys