Shop All Automotive Fuses
Dorman
Battery Fuse, 926-012
Mfr # 926-012
Zoro # G9240839
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage 32V DC
- Housing Material Plastic
- Fuse Type Cartridge
- Vehicle Fit Chrysler 2005-02, Dodge 2005-02, Mitsubishi 2011-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-012
- Zoro # G9240839
- UPC # 37495918305
- Country of Origin Jamaica
- Category Automotive Fuses
Details
Color | Gray |
Voltage | 32V DC |
Housing Material | Plastic |
Fuse Type | Cartridge |
Vehicle Fit | Chrysler 2005-02, Dodge 2005-02, Mitsubishi 2011-00 |
Amperage | 120 A |
Terminal Material | Copper |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.118in ID, Black, 4ft, PK25 (SFTW-203-1/8-48-BLACK)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- INSTALLBAY BY METRA MICRO2 AUTO BLADE FUSE W/ IND 15AMP (ANTI15A)
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 20 A, 1 kA Interrupt (BP/ATC-20-RP)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- Dorman Fuses