Shop All Automotive Fuses
Dorman
Battery Fuse, 924-082
Mfr # 924-082
Zoro # G9240443
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 32V DC
- Housing Material Plastic
- Color Black
- Vehicle Fit Infiniti 2015-04, Nissan 2017-04
- Amperage 140/80/60/80/100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 924-082
- Zoro # G9240443
- UPC # 37495327299
- Country of Origin Jamaica
- Category Automotive Fuses
Details
Item | Battery Fuse |
Voltage | 32V DC |
Housing Material | Plastic |
Color | Black |
Vehicle Fit | Infiniti 2015-04, Nissan 2017-04 |
Amperage | 140/80/60/80/100 A |
Fuse Type | Fusible Link |
Terminal Material | Copper |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- DORMAN Battery Fuse, 926-012 (926-012)
- HOPPY Wirekit Ford Chev (40955)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- EATON BUSSMANN Fuse Atm-Mini Grn30A Cd5 (BP/ATM-30-RP)
- DISCO Stndrd Blade Fuses 25 Amp Wht Type ATO PK5 (1714PK)
- BLUE SEA SYSTEMS Blue Sea Systems 5215-BSS AGC Fuse - 10 Amp, Pack of 5 (5215-BSS)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- Dorman Automotive Fuses