Shop All Automotive Fuses
Dorman
Battery Fuse, 924-079
Mfr # 924-079
Zoro # G9240181
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 32V DC
- Housing Material Plastic
- Vehicle Fit Nissan Altima 2012-07, Nissan Maxima 2014-09, Nissan Murano 2014-08
- Fuse Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 924-079
- Zoro # G9240181
- UPC # 37495327282
- Country of Origin Jamaica
- Category Automotive Fuses
Details
Item | Battery Fuse |
Color | Black |
Voltage | 32V DC |
Housing Material | Plastic |
Vehicle Fit | Nissan Altima 2012-07, Nissan Maxima 2014-09, Nissan Murano 2014-08 |
Fuse Type | Blade |
Amperage | 80/100/60/100/250 A |
Terminal Material | Copper |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- DORMAN Battery Fuse, 926-012 (926-012)
- HANDI-MAN MARINE Handi Man Marine 180772 20 Amp Mini Plug-In Fuses (180772)
- LITTELFUSE Fuse Assortment, Mini, 1 Each Mini 3A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (00940362ZP)
- DISCO Low Profile J Case Fuses 60 Amp Ylw Type PK3 (15093PK)
- BLUE SEA SYSTEMS Blue Sea 5163 750A ANL Fuse (5163)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- Dorman Automotive Fuses