Shop All Automotive Fuses, Breakers & Fuse Boxes
Dorman
Battery Fuse, 924-078
Mfr # 924-078
Zoro # G9240355
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 32V DC
- Housing Material Plastic
- Vehicle Fit Nissan 2015-14, Nissan 2012-02
- Amperage 80/60/80/100/120 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-078
- Zoro # G9240355
- UPC # 37495327275
- Country of Origin Jamaica
- Category Automotive Fuses, Breakers & Fuse Boxes
Details
Item | Battery Fuse |
Color | Black |
Voltage | 32V DC |
Housing Material | Plastic |
Vehicle Fit | Nissan 2015-14, Nissan 2012-02 |
Amperage | 80/60/80/100/120 A |
Fuse Type | Blade |
Terminal Material | Copper |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550215 (P550215)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 6 oz. Bag, PK24 (20470C)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST2897 (DST2897)
- DORMAN Battery Fuse, 926-012 (926-012)
- Dorman Automotive Fuses, Breakers & Fuse Boxes