Shop All Drive Shafts & Axles
Dorman
Axle Vent - Rear, 924-262
Mfr # 924-262
Zoro # G5924290
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Lexus 2021-01, Lexus 1990, Toyota 2014-83
- Grade Regular
- Inlet Flange Dia. 0.4 in
- Vent Dia. 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-262
- Zoro # G5924290
- UPC # 37495103701
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Inlet Flange Dia. | 0.4 in |
Vent Dia. | 0.2 in |
Height | 1.2 in |
Inlet Flange Length | 0.04 in |
Details
Material | Steel |
Item | Differential Vent Valve |
Vehicle Fit | Lexus 2021-01, Lexus 1990, Toyota 2014-83 |
Grade | Regular |
Positions | Front; Rear |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 1108 Rail Fender Hanger - For 1" Rail (1108)
- WEATHERTECH Rear FloorLiner Vinyl/Blk, 4410124V (4410124V)
- MOTOR MEDIC Starting Fluid, 7.5 oz., Can, Red (M3911)
- K-TOOL INTERNATIONAL Tie Rod Separator Pickle Fork (KTI-71501)
- DORMAN 618-039 Spindle Washer - I.D. 27.3mm O.D. 44.7mm Thickness 4.4mm (618-039)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-502 (697-502)
- DORMAN Transfer Case Gasket, 917-562 (917-562)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN 594-706 Harmonic Balancer Assembly (594-706)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415196 (415196)
- Dorman Drive Shafts & Axles