Shop All Drive Shafts & Axles
Dorman
Axle Shaft - Rear Right, 630-328
Mfr # 630-328
Zoro # G5924114
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 33.09 in
- Type Solid Shaft Axle
- Vehicle Fit Ford F-150 2014-09, Ford Lobo 2014-09
- Includes ABS Tone Ring; Wheel Studs; Wheel Nuts; Bearing and Seal
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 630-328
- Zoro # G5924114
- UPC # 19495452898
- Country of Origin Iceland
- Category Drive Shafts & Axles
Dimensions
Length | 33.09 in |
Details
Type | Solid Shaft Axle |
Item | Axle Shaft |
Vehicle Fit | Ford F-150 2014-09, Ford Lobo 2014-09 |
Includes | ABS Tone Ring; Wheel Studs; Wheel Nuts; Bearing and Seal |
Material | Carbon Steel |
Number of Holes | 6 |
Number of Wheel Lugs | 6 |
Number of Splines | 34 |
Positions | Rear Right |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, B120376 (B120376)
- BUYERS PRODUCTS SAM Single-Acting Hydraulic Cylinder similar to Valk™ OEM- CS3010, Henke® OEM- 62101007 (1304520)
- TAYLOR MADE Taylor Made 31035 Pontoon Boat Fender - Silver (31035)
- AFTERMARKET D50075 Fits Case Clutch Cylinder 480C 480D 480E 480F 580C 580D 580K (A125001)
- DORMAN Drive Shaft Center Support Bearing, 934-201 (934-201)
- DORMAN 80992 Driveshaft Flange Bolts (80992)
- DORMAN 594-706 Harmonic Balancer Assembly (594-706)
- DORMAN Engine Harmonic Balancer Bolt, 917-139 (917-139)
- DORMAN 618-039 Spindle Washer - I.D. 27.3mm O.D. 44.7mm Thickness 4.4mm (618-039)
- DORMAN 926-885 Harmonic Balancer Bolt (926-885)
- SKF Bearing, 6206-Vsp55 (6206-VSP55)
- Dorman Drive Shafts & Axles