Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-971
Mfr # 624-971
Zoro # G7644845
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- End Type Quick Disconnect x Quick Disconnect
- Vehicle Fit Buick 2009-05, Chevrolet 2005-04, Pontiac 2008-04
- Material Metal; Rubber
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-971
- Zoro # G7644845
- UPC # 19495381518
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 30 in |
Details
Item | Transmission Oil Cooler Line |
End Type | Quick Disconnect x Quick Disconnect |
Vehicle Fit | Buick 2009-05, Chevrolet 2005-04, Pontiac 2008-04 |
Material | Metal; Rubber |
Color | Natural |
Operating Temperature | -40 to 329°F |
Max. Working Pressure | 100 psi |
Flexible | Yes |
Type | Pressure |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler, 18945 (18945)
- CAFRAMO Fairview 9303 12V Defogger w/Suction Cup & Screw Base (9303CABCS)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Flange Of Beam (B2351001)
- SERCO Lenses, Outside Light Lens, Red (823-043)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- Dorman Rubber Hoses & Lines