Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-335
Mfr # 624-335
Zoro # G6332004
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25.59 in
- Color Natural
- Material Metal; Rubber
- Type Return
- Operating Temperature -40 to 329°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-335
- Zoro # G6332004
- UPC # 19495067832
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 25.59 in |
Details
Color | Natural |
Material | Metal; Rubber |
Item | Transmission Oil Cooler Line |
Type | Return |
Operating Temperature | -40 to 329°F |
Max. Working Pressure | 100 psi |
Flexible | No |
End Type | Female Threads x Hose Barb |
Vehicle Fit | Dodge Ram 1500 2001-94, Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- BENDIX Valve, Check, Brake, Single, Sc-3, Service, K112234 (K112234)
- DAYCO 98-02 Honda 2.3L Heater Hose, 87771 (87771)
- ILB GOLD Replacement For Prestolite, Sas-5203A Switch / Solenoid (SAS-5203A SWITCH / SOLENOID)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DAYCO 91-04 NUMEROUS APPLICATIONS (71595)
- Dorman Rubber Hoses & Lines