Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-332
Mfr # 624-332
Zoro # G6324182
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 17-3/4 in
- Color Natural
- End Type Female Threads x Hose Barb
- Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-332
- Zoro # G6324182
- UPC # 19495067788
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 17-3/4 in |
Details
Material | Steel |
Color | Natural |
End Type | Female Threads x Hose Barb |
Type | Pressure |
Item | Transmission Oil Cooler Line |
Flexible | Yes |
Operating Temperature | -40 to 329°F |
Vehicle Fit | Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94 |
Max. Working Pressure | 100 psi |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red LED Strobe Light (8892243)
- WEATHERTECH SunShade Full Vehicle Kit, TS1203K1 (TS1203K1)
- DONALDSON Hydraulic Filter, Spin-On, P550276 (P550276)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- ZORO SELECT Silicone Coolant Hose, ID 2 1/2 In (5515-250)
- Dorman Rubber Hoses & Lines