Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-138
Mfr # 624-138
Zoro # G6314041
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure 100 psi
- Length 29 in
- Color Natural
- End Type Male Threads x Male Threads
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-138
- Zoro # G6314041
- UPC # 19495071570
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 29 in |
Details
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
Color | Natural |
End Type | Male Threads x Male Threads |
Material | Steel |
Operating Temperature | -40 to 329°F |
Type | Pressure |
Vehicle Fit | Chevrolet Cavalier 2001-95, Pontiac Sunfire 2001-95 |
Flexible | No |
Description
A Dorman Transmission Oil Cooler line takes you a long way in protecting your vehicle's transmission. Our oil cooler lines are engineered with a leak-resistant design to prevent the common, high-stakes problem of transmission fluid loss. Plus, its robust construction readily defends against possible transmission damage from road debris and corrosion.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19995)
- GATES Truck & Bus V-Belt - Fan and Alternator, TR22545 (TR22545)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- GARMIN Carrying Case (010-10718-01)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- GATES Molded Coolant Hose, 20693 (20693)
- Dorman Rubber Hoses & Lines