Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-117
Mfr # 624-117
Zoro # G6313953
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal; Rubber
- Length 42 in
- Operating Temperature -40 to 329°F
- Flexible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-117
- Zoro # G6313953
- UPC # 19495217381
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 42 in |
Details
Color | Natural |
Material | Metal; Rubber |
Operating Temperature | -40 to 329°F |
Flexible | Yes |
Max. Working Pressure | 100 psi |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99 |
Type | Pressure |
Item | Transmission Oil Cooler Line |
End Type | Quick Disconnect x Quick Disconnect |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 20mm-1.5 x 19mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75521)
- THERMO-TEC THERMO TEC 14130 Thermal Acoustic Insulation 24 X 48 In. (T19-14130)
- VELVAC Quick Release Valve 3/8 X 1/2 (032018)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81633)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- THERMOID VACUUM TUBING 7/64""X50' (3339-50)
- Dorman Rubber Hoses & Lines