Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-116
Mfr # 624-116
Zoro # G6318619
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Rubber
- Flexible No
- End Type Quick Disconnect x Quick Disconnect
- Vehicle Fit Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99
- Max. Working Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-116
- Zoro # G6318619
- UPC # 19495217374
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 60 in |
Details
Item | Transmission Oil Cooler Line |
Material | Metal; Rubber |
Flexible | No |
End Type | Quick Disconnect x Quick Disconnect |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99 |
Max. Working Pressure | 100 psi |
Type | Pressure |
Color | Natural |
Operating Temperature | -40 to 329°F |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSPENSIA Tie Rod End, X05Tr1093 (X05TR1093)
- MAIN FILTER HASTINGS HF738 Replacement/Interchange Spin-On Filter (MF0058057)
- SEA DOG Light-All Around 24-7/8", #400112-1 (400112-1)
- DRAW-TITE 1 7/8IN X 3/4IN X 1 1/2IN 2000LB CHROME BALL (63810)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- GATES Radiator Hose, 2 1/8 ID x 3 Ft, EPDM (24234)
- Dorman Rubber Hoses & Accessories