Shop All Rubber Hoses & Lines
Dorman
Automatic Transmission Oil Cooler Hose Assembly, 624-026
Mfr # 624-026
Zoro # G6320165
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal; Rubber
- Length 27.81 in
- Max. Working Pressure 100 psi
- End Type Male Threads x Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-026
- Zoro # G6320165
- UPC # 19495741367
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 27.81 in |
Details
Color | Natural |
Material | Metal; Rubber |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
End Type | Male Threads x Quick Disconnect |
Vehicle Fit | Buick 1999-98, Chevrolet 1999-98, Oldsmobile 1999-98, Pontiac 1999-98 |
Operating Temperature | -40 to 329°F |
Flexible | Yes |
Type | Return |
Description
A Dorman Transmission Oil Cooler line takes you a long way in protecting your vehicle's transmission. Our oil cooler lines are engineered with a leak-resistant design to prevent the common, high-stakes problem of transmission fluid loss. Plus, its robust construction readily defends against possible transmission damage from road debris and corrosion.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IWATA Lph400-Lv - Noz (93897600)
- SUPCO Alligator Clips, PK2 (T1197)
- RIGID INDUSTRIES M-Q2 Series 60 Deg Diffused - Single - (545513)
- SURE SHOT Nozzle Extension, Flexible, 12" (P331)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- Dorman Rubber Hoses & Accessories